Shop All Kitchen Faucets
Zurn Elkay
Elkay LK7921SSS Allure Deck Mount Satin Stainless Steel Kitchen Faucet with Forward Lever Handle
Mfr # 438LK7921SSS
Zoro # G211512252
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK7921SSS
- Zoro # G211512252
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK7921SSS Allure deck mount satin stainless steel kitchen faucet with forward lever handle! This heavy-duty faucet features a fully rotating spout that can be used at any angle for versatility. The spout provides an excellent 8'' reach for ease of use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek satin stainless steel finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features provide a steady stream that will save your business water.Overall Dimensions:Spout Length: 8''Faucet Height: 13 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313C)
- BESSEY 12 HStyle Pipe Clamp (BPC-H12)
- ANVIL 2-1/2" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361314206)
- VALTERRA KITCHEN FAUCET, 8IN HI-ARC HYBRID, 2 LEVER, CHROME (PF231302)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8354112.004)
- IN-SINK-ERATOR Hot Water Dispenser, 0.67 gal Tank, 115V (H-250C-SS)
- PLUMB PAK FAUCET SPLY LNE VNY 16"" (PP23861)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-ULB-2)
- OAKBROOK COLLECTION Fauct Tub&Shower1H Chrm (832X-0401)
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- Zurn Elkay Kitchen Faucets