Shop All Bathroom Sink Faucets
Zurn Elkay
Elkay LK656 Deck Mount Chrome Vandal-Resistant Lavatory Faucet with Push Button Handles Rect
Mfr # 438LK656
Zoro # G011512230
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LK656
- Zoro # G011512230
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK656 deck mount chrome vandal-resistant lavatory faucet with push button handles and 4'' centers! This faucet has a durable brass construction that is built to last and a sleek chrome finish that is easy to clean. It's perfect for lavatory use and its deck-mount design allows it to be installed in your countertop.The spout provides a 4'' reach for ease of use. This faucet requires two faucet holes that are 4'' apart for installation. Its push button handles are easy to use while the vandal-resistant aerator includes a key to prevent tampering and contamination.Overall Dimensions:Spout Length: 4''Faucet Height: 2 7/8''Faucet Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNF13)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1-1/4", 125, Brz Nl (4385004410)
- ANVIL Tee, Forged Steel, 1 1/4 in, Class 3000 (0361502230)
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- DELTA Single Handle Bathroom Faucet (553LF)
- DELTA Floor Mount Tub Filler Trim (T4752-FL)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009CH)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- Zurn Elkay Bathroom Sink Faucets & Accessories