Shop All Bathroom Sink Faucets
Zurn Elkay
Elkay LK654 Single Hole Concealed Deck Mount Chrome Vandal-Resistant Lavatory Faucet
Mfr # 438LK654
Zoro # G011512193
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LK654
- Zoro # G011512193
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK654 single hole concealed deck mount chrome vandal-resistant lavatory faucet with push button handle! This faucet has a durable brass construction that is built to last and a sleek chrome finish that is easy to clean. It's perfect for lavatory use and its concealed deck-mount design allows it to be installed in your countertop.The spout provides a 4 1/8'' reach for ease of use. This faucet only requires one faucet hole for installation. Its push button handle is easy to use while the vandal-resistant aerator includes a key to prevent tampering and contamination.Overall Dimensions:Spout Length: 4 1/8''Faucet Height: 4 1/8''Faucet Width: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE White EPDM I-Line Gasket, 4 (GILEW-400)
- ZORO SELECT 1" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-133)
- ZORO SELECT 1" FNPT SS Threaded Outlet (4307002840)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- CUBICULUM USA 20.600 Deluxe Molded Faucet Block (CU563754)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-L9-317XKABCP)
- KINGSTON BRASS Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Brass (KS2177RX)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E2805ABCP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- ZURN 1/2" Mount, 1 Hole Hoe Bibb, Chrome (Z1345-06)
- Zurn Elkay Bathroom Sink Faucets