Shop All Kitchen Faucets
Zurn Elkay
Elkay LK6000LS Everyday Deck Mount Lustrous Steel Kitchen Faucet
Mfr # 438LK6000LS
Zoro # G611512234
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LK6000LS
- Zoro # G611512234
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK6000LS Everyday deck mount lustrous steel kitchen faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 9'' reach for ease of use. The spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek lustrous steel finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features help to save your business water. The faucet comes with 3 different spray options - aerated spray and pause to use at your convenience when washing dishes prepping foods or hand washing. The optional escutcheon cover plate is included to help make installation as easy as possible.Overall Dimensions:Spout Length: 9''Faucet Height: 15 1/4''Faucet Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS W and O Ck Ul Ant Bronze (K27AB)
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- USA INDUSTRIALS Silicone Foam Tube - 1/8" ID x 5/8" OD x 5 ft. Long (ZUSASSR-T-6)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- KINGSTON BRASS KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175AL)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1120)
- MOEN Shower Handle, Chrome, Single Lever (100657)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-AHA8-1000ABCP)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-BL)
- ELKAY Harmony Single Hole Kitchen Faucet, Chrome (LKHA1041CR)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet (S73104)
- Zurn Elkay Kitchen Faucets & Accessories