Shop All Kitchen Faucets
Zurn Elkay
Elkay LK6000CR Everyday Deck Mount Chrome Kitchen Faucet with Pull-Down Spray Head Rect
Mfr # 438LK6000CR
Zoro # G911512217
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK6000CR
- Zoro # G911512217
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK6000CR Everyday deck mount chrome kitchen faucet with pull-down spray head and forward lever handle! This heavy-duty faucet features a pull-down spray head spout that provides an excellent 9'' reach for ease of use. The spray head retracts back into the faucet when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features help to save your business water. The faucet comes with 3 different spray options - aerated spray and pause to use at your convenience when washing dishes prepping foods or hand washing. The optional escutcheon cover plate is included to help make installation as easy as possible.Overall Dimensions:Spout Length: 9''Faucet Height: 15 1/4''Faucet Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE 20 in W x 24 in L x 34 in H, Floor Mount, Thermoplastic, Utility Sink (19F)
- STREAMLINE Streamline REF-5/8 Soft Coil Tubing, 5/8 in OD, 50 ft L (D 10050P)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 3/4 in (BULK-PF-453)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS03810)
- MOEN Manual, Commercial 3 Hole Trim Kit (T6420)
- PUR REPLACEMENT FCT FILTER (RF99991V2)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- MOEN COMMERCIAL Manual, 8" Mount, 3 Hole Straight Kitchen Faucet (8799)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- T&S BRASS Faucet, Lav , Gsnk, Slw Cl, Leadfre (B-0834)
- KOHLER Triton Bowe Service Sink Gneck - Lever (730T70-4AR-CP)
- Zurn Elkay Kitchen Faucets