Shop All Kitchen Faucets
Zurn Elkay
Elkay LK5000LS Everyday Deck Mount Lustrous Steel Kitchen Faucet
Mfr # 438LK5000LS
Zoro # G611512272
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK5000LS
- Zoro # G611512272
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK5000LS Everyday deck mount lustrous steel kitchen faucet with pull-out spray head lever handle and deck plate! This heavy-duty faucet features a pull-out spray head spout that provides an excellent 9 1/2'' reach for ease of use. The spray head retracts back into the faucet when not in use. The lever handle is sleek and easy to clean to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek lustrous steel finish that is easy to clean.The faucet is designed to be installed with one faucet hole and its handle is labeled with red and blue temperature indicators for both easy identification and as a safety precaution. This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow features help save water at your business or healthcare facility.Overall Dimensions:Spout Length: 9 1/2''Faucet Height: 7 7/8''Faucet Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Tlt Tnk Bolt Set Sldbrss (PP835-150)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS034100)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-TA)
- KOHLER Tournant Single-Handle Semi-Professional Kitchen Sink Faucet (77515-2MB)
- DELTA Linden Single Handle Pull-Out Kitchen Faucet (4353-RB-DST)
- ROHL Italian Kitchen Acqui Bridge Faucet WithLever - Polished Nickel (A1458LMWSPN-2)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-AR-DST)
- T&S BRASS Faucet8" Ctr Deck 12" Noz For - Part# B0221M (B0221M)
- KISSLER Kitchen Sprayer, For Universal Fit (88-422-4)
- Zurn Elkay Kitchen Faucets & Accessories