Shop All Kitchen Faucets
Zurn Elkay
Elkay LK5000CR Everyday Deck Mount Chrome Kitchen Faucet
Mfr # 438LK5000CR
Zoro # G011512247
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK5000CR
- Zoro # G011512247
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK5000CR Everyday deck mount chrome kitchen faucet with pull-out spray head lever handle and deck plate! This heavy-duty faucet features a pull-out spray head spout that provides an excellent 9 1/2'' reach for ease of use. The spray head retracts back into the faucet when not in use. The lever handle is sleek and easy to clean to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.The faucet is designed to be installed with one faucet hole and its handle is labeled with red and blue temperature indicators for both easy identification and as a safety precaution. This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow features help save water at your business or healthcare facility.Overall Dimensions:Spout Length: 9 1/2''Faucet Height: 7 7/8''Faucet Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-415 GATE VALVE (104-605)
- KOHLER Honesty Towel Arm (26637-BN)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-14)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- MOEN Chateau Two-Handle Kitchen Faucet (7906)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BG)
- ZURN Z6950-XL-S-MV-E Serio Series (Z6950-XL-S-MV-E)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-2MB)
- KIBI Single Handle Pull Down Kitchen Faucet (F102BN)
- T&S BRASS Faucet, Wall Mount - 4" Center (B1115LN)
- FETCO Faucet, Hot Water , Psc-Br-8 (1071.00010.00)
- Zurn Elkay Kitchen Faucets