Shop All Bathroom Sink Faucets
Zurn Elkay
Elkay LK423L4 Deck Mount Chrome Faucet with Pop-Up Drain 4'' Wristblade Handle and 2'' Centers
Mfr # 438LK423L4
Zoro # G011512209
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LK423L4
- Zoro # G011512209
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK423L4 deck mount chrome faucet with 4'' wristblade handle and 2'' centers! This faucet has a durable brass construction that is built to last and a sleek chrome finish that is easy to clean. It's perfect for lavatory use and its deck-mount design allows it to be installed in your countertop. This model even includes a pop-up drain for added convenience.The spout provides a 4 3/4'' reach for ease of use. This lever handle faucet requires three faucet holes that are each 2'' apart for installation. Its 4'' wristblade handle is easy to use and labeled with red and blue temperature indicators for both easy identification and as a safety precaution.Overall Dimensions:Spout Clearance: 2''Spout Length: 4 3/4''Faucet Height: 5 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Push-to-Connect, Threaded Female Adapter, 3/4 in Tube Size, Polysulfone, White (3510-1412)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 300 (5PAT9)
- B & K VALVE BOX ROUND 10"" BLK (111BC)
- AMERICAN GRANBY 12 in. Box and Black Reader Lid for Water Meter Box (M12002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.002)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- KOHLER Coralais Single-Handle Centerset Bath (15199-4NDRA-CP)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-312LF)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L684)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Matte Black (559HA-BL-DST)
- Zurn Elkay Bathroom Sink Faucets