Shop All Food Service Faucets
Zurn Elkay
Elkay LK406GN04L2 Deck Mount Faucet with 4'' Centers 4'' Gooseneck Swing Spout 1.5 GPM Aerator
Mfr # 438L46GN4L2
Zoro # G211512207
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438L46GN4L2
- Zoro # G211512207
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Elkay LK406GN04L2 deck mount faucet! This easy-to-install faucet comes with a 4'' gooseneck swing spout that provides a classic look and reliable performance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 6 3/16'' from the faucet tip it's great for a variety of applications. The 1.5 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing. Plus a 2.2 GPM flow regulator is included for added water flow versatility.Two 2'' lever handles control the water flow on this faucet while the ceramic disc design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. The deck-mounted design 4'' centers and 1/2'' NPSM male connections make installation easy. This chrome-plated brass faucet is sure to be a sleek and durable addition to your establishment!Overall Dimensions:Spout Length: 4''Faucet Height: 8 3/16''Faucet Width: 8 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068200)
- PARKER 1/4" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-4-4)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type L (618F)
- LEGEND VALVE 1/2" 1960 PEX x 1/2" FTG ELBOW (462-126NL)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- Zurn Elkay Kitchen Faucets & Accessories