Shop All Food Service Faucets
Zurn Elkay
Elkay LK406AT10T4 Deck Mount Faucet
Mfr # 438L46AT1T4
Zoro # G311512329
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438L46AT1T4
- Zoro # G311512329
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Elkay LK406AT10T4 deck mount faucet! This easy-to-install faucet comes with a 10'' arc tube swing spout that provides a classic look and reliable performance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 3 7/8'' from the faucet tip it's great for a variety of applications. The 1.5 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing. Plus a 2.2 GPM flow regulator is included for added water flow versatility.Two 4'' wristblade handles control the water flow on this faucet while the ceramic disc design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. The deck-mounted design 4'' centers and 1/2'' NPSM male connections make installation easy. This chrome-plated brass faucet is sure to be a sleek and durable addition to your establishment!Overall Dimensions:Spout Length: 10''Faucet Height: 6 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 110 Ess (3450147)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Floor Drain, Type: Round (FD2220-AB3-NT)
- SUPERIOR TOOL Tube Cutter 1/8X5/8 Min (35025)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5056-66RC)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- FISHER Faucet 8Sawlh 03Srv (2453)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- Zurn Elkay Food Service Faucets