Shop All Bathroom Sink Faucets
Zurn Elkay
Elkay LK402T4 Deck Mount Chrome Faucet with 4'' Wristblade Handles and 4'' Centers
Mfr # 438LK402T4
Zoro # G511512280
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LK402T4
- Zoro # G511512280
- Country of Origin China
- Category Bathroom Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK402T4 deck mount chrome faucet with 4'' wristblade handles and 4'' centers! This faucet has a durable brass construction that is built to last and a sleek chrome finish that is easy to clean. It's perfect for lavatory use and its deck-mount design allows it to be installed in your countertop.The spout provides a 3 11/16'' reach for ease of use. This lever handle faucet requires two faucet holes that are 4'' apart for installation. Its 4'' wristblade handles are easy to use and labeled with red and blue temperature indicators for both easy identification and as a safety precaution.Overall Dimensions:Spout Length: 3 11/16''Faucet Height: 2 1/2''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Foam Gun & Hose, Threaded (7565070241)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90523)
- MILWAUKEE TOOL 3" Root Cutter For 1-1/4" Sectional Cable (48-53-4832)
- LEGEND VALVE 3/4" X 4" CHROME NIPPLE (311-086CP)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2538-MPU-DST)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL)
- SLOAN 0.5 GPM Single Hole Optima Sensor Faucet (3335177)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614-55LE)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSPP)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- Zurn Elkay Bathroom Sink Faucets & Accessories