Shop All Kitchen Faucets
Zurn Elkay
Elkay LK3001CR Everyday Deck Mount Chrome Kitchen Faucet with Remote Lever Handle Rect
Mfr # 438LK3001CR
Zoro # G211512238
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK3001CR
- Zoro # G211512238
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK3001CR Everyday deck mount chrome kitchen faucet with remote lever handle and side spray head! This heavy-duty faucet features a fully rotating spout that can be used at any angle for versatility. The spout provides an excellent 8'' reach for ease of use. This remote lever handle faucet requires three faucet holes for installation and is labeled with red and blue temperature indicators for both easy identification and as a safety precaution. The included side spray head is perfect for doing dishes or filling pots for cooking. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean. This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2''.Overall Dimensions:Spout Length: 8''Faucet Height: 11 1/2''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Compression x 1/2" MNPT Brass Connector 10PK (68C-10-8)
- SUPERIOR TOOL Wrench Gas Valve Shutoff (02725)
- JOHN GUEST Push-to-Connect Union Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0408S-PK10)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2" (22278)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Gooseneck Kitchen Faucet (7074550.002)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- ELKAY Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, 8" Add-On Spout (LKB400)
- VALTERRA KITCHEN FAUCET, 8IN HI-ARC, 2 LEVER TEACUP, PLASTIC, CHROME (PF211344)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- DOMINION FAUCETS Manual, Single Hole Mount, 1 or 3 Hole Low Arc Pull Out Kitchen Faucet (77-2115)
- KOHLER Artifacts Bridge Fct Primary W/Lever (76519-4-2MB)
- Zurn Elkay Kitchen Faucets & Accessories