Shop All Utility Sink Faucets
Zurn Elkay
Elkay LK2500LS Pursuit Deck Mount Lustrous Steel Laundry / Utility Faucet
Mfr # 438LK2500LS
Zoro # G511512297
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LK2500LS
- Zoro # G511512297
- Country of Origin China
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK2500LS Pursuit deck mount lustrous steel laundry / utility faucet with flexible spout and forward lever handle! This heavy-duty faucet features a fully flexible spout that provides an excellent 8 3/8'' reach for ease of use. The spout retracts back into a resting position when not in use. The forward lever handle provides an attractive look while being easy to clean and sanitize to avoid contamination when encountering germs and bacteria. Plus it is made with a durable brass material with a sleek lustrous steel finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features provide a steady stream that will save your business water.Overall Dimensions:Spout Length: 8 3/8''Faucet Height: 14 3/8''Faucet Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007134)
- LEGEND VALVE 3/4" CX F ELBOW NL (302-284NL)
- B & K Pipe Repair Clamp Ss 2X6 (160-708)
- JMF FLARE UNION 3/4X3/4"" LF (4506523)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-8W-6-G)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- Zurn Elkay Utility Sink Faucets