Shop All Bar Sink Faucets
Zurn Elkay
Elkay LK2477CR Everyday Deck Mount Chrome Bar Faucet with Lever Handles
Mfr # 438LK2477CR
Zoro # G411512267
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438LK2477CR
- Zoro # G411512267
- Country of Origin China
- Category Bar Sink Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK2477CR Everyday deck mount chrome bar faucet with lever handles! This heavy-duty faucet features a fully rotating spout that can be used at any angle for versatility. The spout provides an excellent 3 9/16'' reach for ease of use. This lever handle faucet requires two faucet holes for installation and its handles are labeled with red and blue temperature indicators for both easy identification and as a safety precaution. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean. This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 1 1/2''.Overall Dimensions:Spout Length: 3 5/8''Faucet Height: 11 5/8''Faucet Width: 9 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow (80400)
- VALTERRA WATER REGULATOR, ADJUSTABLE, BRASS, LEAD-FREE, CARDED (A01-1117VP)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel, Style: Traditional (T-2343-BN)
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Max. Pressure: 2537 psi @ 650 Degrees F (E4BNF06)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- THERMWELL PRODUCTS Hard Faucet Cover (FC2)
- Zurn Elkay Kitchen Faucets & Accessories