Shop All Kitchen Faucets
Zurn Elkay
Elkay LK1501CR Everyday Deck Mount Chrome Kitchen Faucet with Lever Handle and Side Spray Head
Mfr # 438LK1501CR
Zoro # G011512339
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK1501CR
- Zoro # G011512339
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK1501CR Everyday deck mount chrome kitchen faucet with lever handle and side spray head! This heavy-duty faucet features a fully rotating spout that can be used at any angle for versatility. The spout provides an excellent 8'' reach for ease of use. This lever handle faucet requires two faucet holes for installation and is labeled with red and blue temperature indicators for both easy identification and as a safety precaution. The included side spray head is perfect for doing dishes or filling pots for cooking. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean. This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2''.Overall Dimensions:Spout Length: 8''Faucet Height: 7 3/8''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 120VAC, 60 Hz, 20.1W (272610-132-D*)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Wye (783Y82)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in.L (16PL-CA11-0240-11B-11B)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 150psi (6010HGM01-AM-150)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (527-ABCP)
- KIBI Single Handle Pull Down Kitchen Faucet (F102MB)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08L2)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- GILMOUR Polymer Male Quick Connector Faucet, 12PK (839074-1001)
- DURA FAUCET HEAVY DUTY SINGLE LEVER ARC RV LAVATORY FAUCET - VENETIAN BRONZE (DF-NML210-VB)
- Zurn Elkay Kitchen Faucets