Shop All Kitchen Faucets
Zurn Elkay
Elkay LK1500CR Everyday Deck Mount Chrome Kitchen Faucet with Lever Handle
Mfr # 438LK1500CR
Zoro # G711512233
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK1500CR
- Zoro # G711512233
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK1500CR Everyday deck mount chrome kitchen faucet with lever handle! This heavy-duty faucet features a fully rotating spout that can be used at any angle for versatility. The spout provides an excellent 8'' reach for ease of use. This lever handle faucet requires one faucet hole for installation and is labeled with red and blue temperature indicators for both easy identification and as a safety precaution. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features provide a steady stream that will save your business water.Overall Dimensions:Spout Length: 8''Faucet Height: 7 3/8''Faucet Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- LEONARD VALVE Repair Kit (KIT R/D2)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- IMPERIAL Reamer, Inner/Outer (208-F)
- T&S BRASS Faucet, Wall Mount - 4"Center For - Part# B-1115-Lnm (B-1115-LNM)
- ELKAY Remote Lever Handle, Residential 3 Hole Faucet, Remote Levr, Side Spray, Chro (LK3001CR)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-2MB)
- KOHLER Graze Bar Sink Faucet With Swing Spout (22065-2MB)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011CH-KSD100CH)
- MOEN COMMERCIAL Sensor, 4" Mount, Commercial 3 Hole Low Arc Bathroom Faucet (CA8301)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- Zurn Elkay Kitchen Faucets & Accessories