Shop All Kitchen Faucets
Zurn Elkay
Elkay LK1001CR Everyday Deck Mount Chrome Kitchen Faucet with Lever Handle Side Spray Head Rect
Mfr # 438LK1001CR
Zoro # G011512308
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK1001CR
- Zoro # G011512308
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK1001CR Everyday deck mount chrome kitchen faucet with lever handle side spray head and deck plate! This heavy-duty faucet features a fully rotating spout that can be used at any angle for versatility. The spout provides an excellent 8'' reach for ease of use. The lever handle with deck plate requires four faucet holes for installation and is labeled with red and blue temperature indicators for both easy identification and as a safety precaution. The included side spray head is perfect for doing dishes or filling pots for cooking. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features provide a steady stream that will save your business water.Overall Dimensions:Spout Length: 8''Faucet Height: 7 1/2''Faucet Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Low Lead Brass, 3/4" Pipe (QQT444GX)
- RIDGID Press Tool Jaw (26163)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (218-AC17838)
- KIPP Tube clamps cross aluminum (K0472.51818)
- PIONEER FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Number of Holes: 1 or 3 (2MT260-BN)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- ACCENT 8.43 in. Two Handle Kitchen Faucet - Chrome (K-5372)
- BUNN Faucet - Type "Spb For Bunn - Part# 26685-0000 (26685-0000)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- T&S BRASS Faucet 8" Ctr Wall 18" Noz (B-0230)
- Zurn Elkay Kitchen Faucets & Accessories