Shop All Kitchen Faucets
Zurn Elkay
Elkay LK1000CR Everyday Deck Mount Chrome Kitchen Faucet with Lever Handle and Deck Plate
Mfr # 438LK1000CR
Zoro # G411512151
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438LK1000CR
- Zoro # G411512151
- Country of Origin China
- Category Kitchen Faucets
Description
Install a convenient and useful water fixture in your business with the Elkay LK1000CR Everyday deck mount chrome kitchen faucet with lever handle and deck plate! This heavy-duty faucet features a fully rotating spout that can be used at any angle for versatility. The spout provides an excellent 8'' reach for ease of use. The lever handle with deck plate requires three faucet holes for installation and is labeled with red and blue temperature indicators for both easy identification and as a safety precaution. Plus it is made with a durable brass material with a sleek chrome finish that is easy to clean.This deck mount faucet meets ADA compliance. It is designed for countertops with a maximum thickness of 2 1/2'' while the low flow water features provide a steady stream that will save your business water.Overall Dimensions:Spout Length: 8''Faucet Height: 7 1/2''Faucet Width: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1" Pipe Size (22UL03)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP5)
- STERLING Ensemble Medley Shower Wall Set, 60 in L, 30 in W, Vikrell, HighGloss, White (71374100-0)
- FROST KING 3" x 25 ft. Cotton & Foil Pipe Insulation Wrap (CF42X)
- ALFI BRAND Brushed SS Pull Out Sgl Hole Kitchen Faucet (AB2025-BSS)
- PIONEER FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Weight: 10.2 (2MT275)
- HOMEWERKS 4 in. HomePointe Centerset Lavatory Faucet with 2 Handle - Chrome (242110)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08T6)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF)
- PLUMB PAK Fct Hl Cvr 1-1/2" (PP815-11)
- MOEN Align One-Handle Pulldown Bar Faucet (5965)
- Zurn Elkay Kitchen Faucets