Shop All Utility Sinks
Zurn Elkay
Elkay EWSFAD13620SACC Stainless Steel Wall Hung Single Bowl ADA Surgeon Scrub Sink Kit
Mfr # 438EFD1362SC
Zoro # G211520196
product price: $11,500.99
/ea
Free Shipping & Returns
$11,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438EFD1362SC
- Zoro # G211520196
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSFAD13620SACC stainless steel wall hung single bowl ADA surgeon scrub sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with a hygienic sink in no time. The one-piece wall hung design is easily installed to save space. The kit also includes a 3 1/2'' drain a mixing valve to regulate temperature and a sensor faucet. The full size backsplash prevents staining or damage to the attached wall.This fully enclosed sink features a handy lockable door that hides the plumbing making the sink both fully sanitary and safe. The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. With an 11'' deep bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Overall Dimensions:Left to Right: 30''Front to Back: 23''Height: 11''Bowl Dimensions:Left to Right: 26''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (25030)
- KINGSTON BRASS Restoration Wall-Mount Soap Dish, Chrome (BA3965C)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/16" OD Tube, 304SS (100031-4-555)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- TERRAZZO-WARE 24 W x 24 L x 10 in H, Terrazzo, Mop Sink (TRH-242410)
- AMERICAN STANDARD Service Sink Clinic Floor Mounted In Whi (9504.999.020)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSR33229TBG1)
- AERO MANUFACTURING Deluxe NSF Three Compartment Sink, 21" W X 16" L-R Bowl (3F3-2116)
- SPEAKMAN 2-1/8" L x 6 3/4 in H, Chrome-Plated Brass, Drain (S-3470)
- ELKAY 15 1/2 in W x 16 3/4 in L x 13 in H, Wall Hung, Bathroom Sink (CHSB1716C)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-18-14)
- Zurn Elkay Utility Sinks