Shop All Utility Sinks
Zurn Elkay
Elkay EWSF39026SACC Stainless Steel Wall Hung Triple Bowl Surgeon Scrub Sink Kit
Mfr # 438EF39026SC
Zoro # G311639033
Free Shipping & Returns
$15,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EF39026SC
- Zoro # G311639033
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF39026SACC stainless steel wall hung triple bowl surgeon scrub sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with a hygienic sink in no time. The one-piece wall hung design is easily installed to save space. The kit also includes 3 3 1/2'' drains 3 mixing valves to regulate temperature and 3 sensor faucets. The full size backsplash prevents staining or damage to the attached wall.This fully enclosed sink features handy lockable doors that hide the plumbing making the sink both fully sanitary and safe. The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. While 3 spouts are provided to create a triple sink space removable acrylic partitions allow for full use of the basin. With an 11'' deep triple bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowls are also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Overall Dimensions:Left to Right: 90''Front to Back: 23''Height: 11''Bowl Dimensions:Left to Right: 28''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Barb Chrome Plated Brass Shut-Off Elbow Insert (LCD23006)
- PARKER 1/4" Compression x MNPT Brass 45 Degree Elbow 10PK (179C-4-4)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361307952)
- ELKAY 18 1/2 in W x 23 in L x 12 in H, Wall Hung, Utility Sink (ESS23192)
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- BK RESOURCES 1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1424)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- BK RESOURCES 25.8125 in W x 52.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12-18R)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 16in x 14in NSF (SINK 141611 - NO FAUCET)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- Zurn Elkay Utility Sinks