Shop All Utility Sinks
Zurn Elkay
Elkay EWSF39026KWC Stainless Steel Wall Hung Triple Bowl Surgeon Scrub Sink Kit Rect
Mfr # 438EF39026KC
Zoro # G411639032
Free Shipping & Returns
$18,141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EF39026KC
- Zoro # G411639032
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF39026KWC stainless steel wall hung triple bowl surgeon scrub sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with a hygienic sink in no time. The one-piece wall hung design is easily installed to save space. The kit also includes 3 3 1/2'' drains and 3 spouts which feature adjustable temperature valves. The full size backsplash prevents staining or damage to the attached wall.This fully enclosed sink features a handy latched panel that hides the plumbing making the sink both fully sanitary and safe. If you are unable to hygienically turn the handles on the faucet there are knee-operated panels that will produce the water. With 3 11'' deep bowls this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Clear acrylic panels separate the three bowls but they are removable to create one large basin if necessary. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowls are also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Kit Includes:- 3 LK394A spouts- 3 LK18B drains- EWSF39026 sink bowlOverall Dimensions:Left to Right: 90''Front to Back: 23''Height: 26''Bowl Dimensions:Left to Right: 28''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 3/8In, FNPT, Bronze, 125 psi (3810201)
- CHICAGO FAUCET Pre-Pack (1-PPJKNF)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-1/4" Tube OD (ZUSA-PTC-PBT-1010)
- ZORO SELECT 1/2" MNPT x 3" TBE Kynar(R) Pipe Nipple Sch 80 (6529 1/2x3)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- BK RESOURCES 25-13/16 in W x 68 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12-18T)
- SANI-LAV 20 in W x 31 in L x 18 1/2 in H, Wall Mount, Scrub Sink (532B)
- AMERICAN STANDARD Studio Undercounter Sink With Unglazed R (0614.000.020)
- SCRUB-WARE 36 in W x 23 3/4 in L x 32 1/4 in H, Wall Mount (4121ADA-0003)
- ELKAY Elkay Hand Wash Sink With Pedestal (CHSP17160)
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 19” x 22” x 12”, 18-Gauge 304 Stainless Steel Frame (MPS-1922123)
- Zurn Elkay Utility Sinks