Shop All Utility Sinks
Zurn Elkay
Elkay EWSF390260 Stainless Steel Wall Hung Triple Bowl Surgeon Scrub Sink with No Faucet Holes
Mfr # 438EF390260
Zoro # G511621753
Free Shipping & Returns
$9,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EF390260
- Zoro # G511621753
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF390260 stainless steel wall hung triple bowl surgeon scrub sink is a versatile addition to any hospital or healthcare facility! The one-piece wall hung design is easily installed to save space and provide the most hygienic solution for your facility or business. The 3 1/2'' drains are quick and efficient while the 4'' high backsplash prevents staining or damage to the attached wall.This fully enclosed sink features handy access doors with keyed access that hide the plumbing making the sink both fully sanitary and safe. With 3 11'' deep bowls this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Clear acrylic panels separate the three bowls but they are removable to create one large basin if necessary. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowls are also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Overall Dimensions:Left to Right: 90''Front to Back: 23''Height: 26''Bowl Dimensions:Left to Right: 28''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Self Threaded, 8 In (P8FLT)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- CORTECH Shower Curtain Track Aluminum, 36 in L (CTRK36)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- AMERICAN STANDARD Service Sink Clinic Floor Mounted In Whi (9504.999.020)
- FIAT Modesto Mop Sink, 36L x 24W W/ Plain Curbs (MSB3624100)
- MUSTEE Utility Sink, 34 in H, 40 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (27F)
- GLOBAL INDUSTRIAL Stainless Steel Utility Sink w/Faucet, 24 x 24 x 14 Deep, Non-NSF (252979)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18L)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Gooseneck Service Sink Faucet (77-9116)
- Zurn Elkay Utility Sinks