Shop All Utility Sinks
Zurn Elkay
Elkay EWSF26026SACC Stainless Steel Wall Hung Double Bowl Surgeon Scrub Sink Kit
Mfr # 438EF26026SC
Zoro # G111639035
product price: $11,688.99
/ea
Free Shipping & Returns
$11,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438EF26026SC
- Zoro # G111639035
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF26026SACC stainless steel wall hung double bowl surgeon scrub sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with a hygienic sink in no time. The one-piece wall hung design is easily installed to save space. The kit also includes 2 3 1/2'' drains 2 mixing valves to regulate temperature and 2 sensor faucets. The full size backsplash prevents staining or damage to the attached wall.This fully enclosed sink features handy lockable doors that hide the plumbing making the sink both fully sanitary and safe. The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. While 2 spouts are provided to create a double sink space a removable acrylic partition allows for full use of the basin. With an 11'' deep double bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowls are also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Overall Dimensions:Left to Right: 60''Front to Back: 23''Height: 11''Bowl Dimensions:Left to Right: 28''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1-1/4 in Pipe Size (435012)
- ZORO SELECT Tank Lever, Plastic, White (40057)
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (90170)
- TRUEBRO 22-3/8" W x 42" L x Rigid High Impact, Stain Resistant PVC (82236)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- AMERICAN STANDARD Studio Undercounter Sink With Unglazed R (0614.000.020)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- STERLING Latitude Top-Mount/Under-Mount Utility Sink, 25" X 22" X 13" (995-0)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- LARSEN SUPPLY CO 10Ct J Sink Rim Clip (42-2103)
- Zurn Elkay Utility Sinks