Shop All Utility Sinks
Zurn Elkay
Elkay EWSF26026KWSC Stainless Steel Wall Hung Double Bowl Surgeon Scrub Sink Kit Rect
Mfr # 438EF26026KS
Zoro # G211639027
product price: $16,738.99
/ea
Free Shipping & Returns
$16,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438EF26026KS
- Zoro # G211639027
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF26026KWSC stainless steel wall hung double bowl surgeon scrub sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with a hygienic sink in no time. The one-piece wall hung design is easily installed to save space. The kit also includes 2 3 1/2'' drains and 2 spouts which feature adjustable temperature valves. The full size backsplash prevents staining or damage to the attached wall.This fully enclosed sink features handy latched panels that hide the plumbing making the sink both fully sanitary and safe. The panels also disguise the soap storage which is dispensed hands-free by using your knee. If you are unable to hygienically turn the handles on the faucets there is also a knee-operated panel that will produce the water. While 2 spouts are provided to create a double sink space a removable acrylic partition allows for full use of the basin. With an 11'' deep double bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowls are also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Overall Dimensions:Left to Right: 60''Front to Back: 23''Height: 11''Bowl Dimensions:Left to Right: 26''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 18" Black Ready Cut Pipe (300B1018)
- SMITH-COOPER Street 45 deg, 2", 125, Brz Nl (4385007370)
- STERLING Oval Sink (1181-0)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (467E-416SR)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- BK RESOURCES 23.8125 in W x 74.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-18-12-18R)
- EAGLE GROUP 28 in W x 49 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2448-2-16/4-IF)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop in, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-1-NA)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- ADVANCE TABCO 27 1/2 in W x 24 in L x 39 in H, Floor, Stainless Steel, Utility Sink (4-41-24)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- Zurn Elkay Utility Sinks