Shop All Utility Sinks
Zurn Elkay
Elkay EWSF260262 Stainless Steel Wall Hung Double Bowl Surgeon Scrub Sink
Mfr # 438EF260262
Zoro # G711639008
Free Shipping & Returns
$8,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EF260262
- Zoro # G711639008
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF260262 stainless steel wall hung double bowl surgeon scrub sink is a versatile addition to any hospital or healthcare facility! The one-piece wall hung design is easily installed to save space and provide the most hygienic solution for your facility or business. The 3 1/2'' drain is quick and efficient while the 4'' high backsplash prevents staining or damage to the attached wall.This fully enclosed sink features a handy access door with key that hides the plumbing making the sink both fully sanitary and safe. While 2 1 1/2'' faucet holes are provided to create a double sink space a removable acrylic partition allows full use of the basin. With an 11'' deep double bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. These bowls are also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Overall Dimensions:Left to Right: 60''Front to Back: 23''Height: 11''Bowl Dimensions:Left to Right: 28''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC6-HBLK)
- APG 1-1/4" Polypropylene Part B (3E12BPP)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51001)
- JONES STEPHENS Economy Test Plug, 4" (T31004)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- BK RESOURCES 19.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15T)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24LS)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-White (MLB8983)
- TERRAZZO-WARE 36 W x 36 L x 12 in H, Terrazzo, Mop Sink (TDF-36)
- Zurn Elkay Utility Sinks