Shop All Utility Sinks
Zurn Elkay
Elkay EWSF13026KWSC Stainless Steel Wall Hung Single Bowl Surgeon Scrub Sink Kit Rect
Mfr # 438EF13026KS
Zoro # G211591332
product price: $17,762.99
/ea
Free Shipping & Returns
$17,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438EF13026KS
- Zoro # G211591332
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF13026KWSC stainless steel wall hung single bowl surgeon scrub sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with a hygienic sink in no time. The one-piece wall hung design is easily installed to save space. The kit also includes a 3 1/2'' drain and spout which features an adjustable temperature valve. The full size backsplash prevents staining or damage to the attached wall.This fully enclosed sink features a handy latched panel that hides the plumbing making the sink both fully sanitary and safe. The panel also disguises the soap storage which is dispensed hands-free by using your knee. If you are unable to hygienically turn the handles on the faucet there is also a knee-operated panel that will produce the water. With an 11'' deep bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Overall Dimensions:Left to Right: 30''Front to Back: 23''Height: 11''Bowl Dimensions:Left to Right: 26''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 100 Ft. L (ZUSA-HT-13)
- PARKER 90 Street Elbow, Steel, 3/8 x 1/4 in (3/8 X 1/4 CD-S)
- LEGEND VALVE 1/2" C x C x M TEE (302-363)
- ADVANCE TABCO Free Standing Scullery Sink with Rear Deck 48"W x 24"D front-to-back x 14" deep sink compartment (4-41-48D)
- BK RESOURCES 23.5 in W x 40.1875 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18LS)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- AMERICAN STANDARD 25-1/8" W x 21-1/8" L x 17-1/2" H, Wall Mount, Vitreous china (9512999.020)
- BK RESOURCES 1.625 in W x 18.75 in L x Free Standing, Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1415)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FF)
- BK RESOURCES 25.8125 in W x 68.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1620-12-18L)
- Zurn Elkay Utility Sinks