Shop All Utility Sinks
Zurn Elkay
Elkay EWSF13026KWC Stainless Steel Wall Hung Single Bowl Surgeon Scrub Sink Kit Rect
Mfr # 438EF13026KC
Zoro # G711591368
Free Shipping & Returns
$15,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EF13026KC
- Zoro # G711591368
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF13026KWC stainless steel wall hung single bowl surgeon scrub sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with a hygienic sink in no time. The one-piece wall hung design is easily installed to save space. The kit also includes a 3 1/2'' drain and spout which features an adjustable temperature valve. The full size backsplash prevents staining or damage to the attached wall.This fully enclosed sink features a handy latched panel that hides the plumbing making the sink both fully sanitary and safe. If you are unable to hygienically turn the handles on the faucet there is a knee-operated panel that will produce the water. With an 11'' deep bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Kit Includes:- EWSF13026 sink bowl- LK394A spout- LK18B drainOverall Dimensions:Left to Right: 30''Front to Back: 23''Height: 38''Bowl Dimensions:Left to Right: 26''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 3/4 in. D Barb Brass Reducing Tee (EPXT343412)
- THRIFCO PLUMBING 4 Inch X 4 Inch X 3 Inch ABS Sanitary Reducing Tee (6792136)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- LEGEND VALVE 1/8" BLACK UNION (350-440)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard No Faucet NSF (SINK 101410-10R - NO FAUCET)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12S)
- BK RESOURCES 25.8125 in W x 52.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12-18R)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (111S)
- BK RESOURCES 19.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15T)
- Zurn Elkay Utility Sinks