Shop All Utility Sinks
Zurn Elkay
Elkay EWSF130261 Stainless Steel Wall Hung Single Bowl Surgeon Scrub Sink
Mfr # 438EF130261
Zoro # G211639041
product price: $9,051.99
/ea
Free Shipping & Returns
$9,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438EF130261
- Zoro # G211639041
- Country of Origin China
- Category Utility Sinks
Description
This Elkay EWSF130261 stainless steel wall hung single bowl surgeon scrub sink is a versatile addition to any hospital or healthcare facility! The one-piece wall hung design is easily installed to save space and provide the most hygienic solution for your facility or business. The 3 1/2'' drain is quick and efficient while the 4'' high backsplash prevents staining or damage to the attached wall.This fully enclosed sink features a handy access door with key that hides the plumbing making the sink both fully sanitary and safe. With an 11'' deep bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. Made of 16 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Overall Dimensions:Left to Right: 30''Front to Back: 23''Height: 11''Bowl Dimensions:Left to Right: 26''Front to Back: 16 1/4''Depth: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl (RVH8400)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16083)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00023)
- AMERICAN STANDARD New Trap Std-3In (7798030)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12)
- SERENELIFE Portable Handwash Sink With Bag (SLCASN18)
- MUSTEE Utilatub 20 Gallon 23 In. W x 25 In. L Laundry Tub Combo Kit (14CP)
- ELKAY Elkay Crosstown 18-1/2"x18-1/2"x9", 1-Bowl Undermount Sink SS (ECTRU17179T)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- Zurn Elkay Utility Sinks