Shop All Utility Sinks
Zurn Elkay
Elkay EWS3120SACTMC 31'' x 19 1/2'' Wall Mounted Hands-Free Sink with Gooseneck Sensor Faucet
Mfr # 438EWS3120ST
Zoro # G611621707
Free Shipping & Returns
$5,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EWS3120ST
- Zoro # G611621707
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay EWS3120SACTMC 31'' x 19 1/2'' wall mounted hands-free sink with gooseneck sensor faucet! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes a hands-free gooseneck faucet with a sensor that promotes sanitation allowing you to easily operate the flow of water without touching the faucets. Plus the gooseneck shape provides the right amount of clearance for handwashing. This faucet offers a 1.5 GPM flow rate and has a 1/2'' NPT female connection. The faucet also features an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 6'' high backsplash to protect your walls from splashing and water damage as well as a 10'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Gooseneck sensor faucet- 1 Thermostatic mixing valve- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support bracketsOverall Dimensions:Left to Right: 31''Front to Back: 19 1/2''Height: 24 3/8''Compartment Dimensions:Left to Right: 28''Front to Back: 16''Depth: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K REP HYDRNT STEM 500S 12"" (M-123-0095)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, NPT (ZUSA-PF-10613)
- ELKAY Classic SS 28" x 22" x 7-5/8", Single Bowl Drop-in Classroom Sink (DRKR2822L)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- DISTRIBUTION POINT American Standard® 0356.421.020 Lucerne Wall-Hung Sink, Single Hole Faucet (0356.421.020)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- Zurn Elkay Utility Sinks