Shop All Utility Sinks
Zurn Elkay
Elkay EWS3120SACC 31'' x 19 1/2'' Wall Mounted Hands-Free Sink with Gooseneck Sensor Faucet
Mfr # 438EWS3120SC
Zoro # G611621684
Free Shipping & Returns
$5,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EWS3120SC
- Zoro # G611621684
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay EWS3120SACC 31'' x 19 1/2'' wall mounted hands-free sink with gooseneck sensor faucet! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes a hands-free gooseneck faucet with a sensor that promotes sanitation allowing you to easily operate the flow of water without touching the faucets. Plus the gooseneck shape provides the right amount of clearance for handwashing. This faucet offers a 1.5 GPM flow rate and has a 1/2'' NPT female connection. The faucet also features an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 6'' high backsplash to protect your walls from splashing and water damage as well as a 10'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Gooseneck sensor faucet- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support bracketsOverall Dimensions:Left to Right: 31''Front to Back: 19 1/2''Height: 24 3/8''Compartment Dimensions:Left to Right: 28''Front to Back: 16''Depth: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- NOR EAST CONTROLS V5013B1029 4" Flanged 3 Way (V5013B1029)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- RUVATI 17 x 11 inch Textured Concrete Finish Cutting Board for Workstation Sinks (RVA1217CR)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- BK RESOURCES 25-13/16 in W x 68 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12-18T)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (103L)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-Black (MLW8985)
- Zurn Elkay Utility Sinks