Shop All Utility Sinks
Zurn Elkay
Elkay EWS2520SACMC 25'' x 19 1/2'' Wall Mounted Hands-Free Sink with Gooseneck Sensor Faucet
Mfr # 438EWS2520SA
Zoro # G211621626
product price: $5,177.99
/ea
Free Shipping & Returns
$5,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438EWS2520SA
- Zoro # G211621626
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay EWS2520SACMC 25'' x 19 1/2'' wall mounted hands-free sink with gooseneck sensor faucet! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes a hands-free gooseneck faucet with a sensor that promotes sanitation allowing you to easily operate the flow of water without touching the faucets. Plus the gooseneck shape provides the right amount of clearance for handwashing. This faucet offers a 1.5 GPM flow rate and has a 1/2'' NPT female connection. The faucet also features an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 6'' high backsplash to protect your walls from splashing and water damage as well as a 10'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Gooseneck sensor faucet- 1 Mechanical mixing valve- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support bracketsOverall Dimensions:Left to Right: 25''Front to Back: 19 1/2''Height: 24 3/8''Compartment Dimensions:Left to Right: 22''Front to Back: 16''Depth: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Under-Counter Thermostatic Mixing Valve (99799-NA)
- ZORO SELECT Two Hole Strap, Pipe Sz 3/4 In (0500381207)
- KOHLER Wall-Mount Rainhead Arm With 3-Way Diver (76332-2BZ)
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- BK RESOURCES 27.5 in W x 28.75 in L x Floor Mount, Stainless Steel, Mop Sink (BKMS-2424-12)
- TERRAZZO-WARE 32 W x 32 L x 12 in H, Terrazzo, Mop Sink (TDF-32-SSC)
- ELKAY 18 1/2 in W x 23 in L x 12 in H, Wall Hung, Utility Sink (ESS23192)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 18in x 18in NSF (SINK 181812 - FAUCET)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- STERLING Latitude Utility Sink With Stand, 25-11/16" X 22" X 13"/36" (996-0)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSR33229TBG1)
- Zurn Elkay Utility Sinks