Shop All Utility Sinks
Zurn Elkay
Elkay EWS2520SACC 25'' x 19 1/2'' Wall Mounted Hands-Free Sink with Gooseneck Sensor Faucet
Mfr # 438EWS2520SC
Zoro # G411621648
Free Shipping & Returns
$4,963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EWS2520SC
- Zoro # G411621648
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay EWS2520SACC 25'' x 19 1/2'' wall mounted hands-free sink with gooseneck sensor faucet! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes a hands-free gooseneck faucet with a sensor that promotes sanitation allowing you to easily operate the flow of water without touching the faucets. Plus the gooseneck shape provides the right amount of clearance for handwashing. This faucet offers a 1.5 GPM flow rate and has a 1/2'' NPT female connection. The faucet also features an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 6'' high backsplash to protect your walls from splashing and water damage as well as a 10'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Gooseneck sensor faucet- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support bracketsOverall Dimensions:Left to Right: 25''Front to Back: 19 1/2''Height: 24 3/8''Compartment Dimensions:Left to Right: 22''Front to Back: 16''Depth: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- LEGEND VALVE 1-1/2" PERT TUBE 300 FT COIL (500-112-300)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1/2 in Pipe Size (839-247)
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- TOTO Mounting Hardware Seats (THU689)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18R)
- CROWN VERITY 34-3/8" W x 34-3/8" L x 47-3/4" H, Threaded Nut, Stainless Steel (CVPHS-1)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- FLOTEC Pump Utility Sink Auto (FPUS1860A)
- ZORO SELECT 24 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-1-36)
- Zurn Elkay Utility Sinks