Shop All Utility Sinks
Zurn Elkay
Elkay EWS2520FC 25'' x 19 1/2'' Wall Mounted Hands-Free Sink with Foot-Operated Gooseneck Faucet
Mfr # 438EWS2520FC
Zoro # G211621671
product price: $5,712.99
/ea
Free Shipping & Returns
$5,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438EWS2520FC
- Zoro # G211621671
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay EWS2520FC 25'' x 19 1/2'' wall mounted hands-free sink with foot-operated gooseneck faucet! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes a hands-free foot-operated gooseneck faucet with a foot pedal that promotes sanitation allowing you to easily operate the flow of water without touching the faucets. Plus the gooseneck shape provides the right amount of clearance for handwashing. This faucet offers a 2.2 GPM flow rate. The faucet also features an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 6'' high backsplash to protect your walls from splashing and water damage as well as a 10'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Gooseneck faucet- 1 Foot pedal valve- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support bracketsOverall Dimensions:Left to Right: 25''Front to Back: 19 1/2''Height: 24 3/8''Compartment Dimensions:Left to Right: 22''Front to Back: 16''Depth: 10 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Nested Coupling, 3/4 in, Schedule 40 (477007BC)
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- ANDERSON METALS Insert Fitting 3/16Barbx1/4Mpt (757001-0304)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1526)
- NANTUCKET SINKS 22-inch Cast Iron Wallmount Utility Sink (CI-2218WNRG)
- RUVATI Topmount Laundry 22"x22"x12" Deep Utility Sink 16 Gauge SS (RVU6022)
- BK RESOURCES 23.8125 in W x 54 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18T)
- SERENELIFE Portable Waste Tank For Handwash Sink (SLCAWT20)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-14)
- EAGLE GROUP 22" W x 49-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1848-2-16/4)
- ZORO SELECT 2 1/8 in W x 1 1/2 in H, Zamac, Bathroom Hook (4WMK7)
- Zurn Elkay Utility Sinks