Shop All Utility Sinks
Zurn Elkay
Elkay ESSB2118C 21'' x 17 1/2'' Wall Mounted Service Sink with Faucet and Cast Iron P-Trap
Mfr # 438ESSB2118C
Zoro # G211621695
product price: $4,492.99
/ea
Free Shipping & Returns
$4,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438ESSB2118C
- Zoro # G211621695
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay ESSB2118C 21'' x 17 1/2'' wall mounted service sink with faucet and cast iron P-trap! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes a 3'' bucket hook faucet and a cast iron P-trap. Plus the faucet has 2'' lever handles that allow users to easily operate the flow of water. This faucet offers a 4 GPM flow rate and has a 1/2'' NPT female connection. The faucet also features an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 12'' high backsplash to protect your walls from splashing and water damage as well as a 12'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Bucket hook faucet- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support brackets- 1 Cast iron P-trapOverall Dimensions:Left to Right: 21''Front to Back: 17 1/2''Height: 39 3/4''Compartment Dimensions:Left to Right: 18''Front to Back: 14''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pipe Nipple, Steel, 1/2 x 3/8 in, MNPTF (1/2 X 3/8 FF-S)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3"" (PVC006001200)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11891)
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- BK RESOURCES 25.8125 in W x 60 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1220-12-12T)
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2-Bowl Dual Mount Sink Kit SS (ECTSR33229TBG2)
- ELKAY Classic SS 43" x 22" x 12-1/8", Equal Double Bowl Drop-in Sink (DLR4322125)
- ELKAY Classic SS 22" x 19-1/2" x 5", Single Bowl Drop-in ADA Sink (LRAD2219505)
- NANTUCKET SINKS 25 Pro Series Rectangle Topmount Small Radius Corners Stainless Steel Laundry Sink (SR2522-12-16)
- ELKAY Elkay Crosstown Crosstown SS 11"x8-1/4"x1-1/4" Bottom Grid (CTXBG118)
- Zurn Elkay Utility Sinks