Shop All Utility Sinks
Zurn Elkay
Elkay ESS2520C 25'' x 19 1/2'' Wall Mounted Service Sink with Two Cross Handle Faucets Rect
Mfr # 438ESS2520C
Zoro # G611621677
Free Shipping & Returns
$4,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438ESS2520C
- Zoro # G611621677
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay ESS2520C 25'' x 19 1/2'' wall mounted service sink with two cross handle faucets and cast iron P-trap! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes two faucets and a cast iron P-trap. Plus the faucets have cross handles that allow users to easily operate the flow of water. These faucets each offer a 2.5 GPM flow rate and have a 1/2'' NPT female inlet connection. The faucets also feature an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 12'' high backsplash to protect your walls from splashing and water damage as well as a 12'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 2 Cross handle faucets- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support brackets- 1 Cast iron P-trapOverall Dimensions:Left to Right: 25''Front to Back: 19 1/2''Height: 12''Compartment Dimensions:Left to Right: 22''Front to Back: 16''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 8320 W (SR-40/208 HTR-I)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017860)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169VL-4-4)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.5 Micron, 2-3/4" O.D., 10 in H (PG-10110-005-01)
- ELKAY Classic SS 43" x 22" x 12-1/8", Equal Double Bowl Drop-in Sink (DLR4322125)
- ELKAY 18-1/2" W x 25" L x 13-3/16" H, Undermount, Quartz (ELGU251912PDGS0)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- KOHLER Hollister Utility Sink With Single-H (12793-0)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12S)
- AERO MANUFACTURING Economy NSF Three Comp Sink W/ Dual 18" Drainboards, 21"WX16" L-R Bowl (MF3-2116-18LR)
- BK RESOURCES 25-13/16 in W x 68 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12-18T)
- Zurn Elkay Utility Sinks