Shop All Utility Sinks
Zurn Elkay
Elkay ESS25202 25'' x 19 1/2'' Wall Mounted Service Sink
Mfr # 438ESS25202
Zoro # G511667447
Free Shipping & Returns
$3,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438ESS25202
- Zoro # G511667447
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay ESS25202 25'' x 19 1/2'' wall mounted service sink ! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink has two 1/2'' holes punched through the backsplash to support a faucet sold separately. Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 12'' high backsplash to protect your walls from splashing and water damage as well as a 12'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support bracketsOverall Dimensions:Left to Right: 25''Front to Back: 19 1/2''Height: 12''Compartment Dimensions:Left to Right: 22''Front to Back: 16''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Assembly Kit, Replacement (GP75878)
- VIEGA Viega ProPress XL tee, 3" x 3" x 2" (20698)
- LENOX Tubing Cutter, Plastic, 8-1/2 In. L (12121S1)
- CHURCH Elongated Closed Front Toilet Seat in White (585EC 000)
- ELM ELM UTILATUB 14CP Laundry Tub Combo Kit, 23 in W x 15 in D Bowl, Polypropylene, White (14CP)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- BK RESOURCES 23.8125 in W x 54 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18T)
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- BK RESOURCES 25.8125 in W x 52 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18T)
- FIAT Modesto Mop Sink, 36L x 24W W/ Plain Curbs (MSB3624100)
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- Zurn Elkay Utility Sinks