Shop All Utility Sinks
Zurn Elkay
Elkay ESS23192 23'' x 18 1/2'' Wall Mounted Service Sink
Mfr # 438ESS23192
Zoro # G511667454
Free Shipping & Returns
$3,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438ESS23192
- Zoro # G511667454
- Country of Origin China
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay ESS23192 23'' x 18 1/2'' wall mounted service sink ! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink has two 1/2'' holes punched through the backsplash to support a faucet sold separately. Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 12'' high backsplash to protect your walls from splashing and water damage as well as a 12'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support bracketsOverall Dimensions:Left to Right: 23''Front to Back: 18 1/2''Height: 29 3/4''Compartment Dimensions:Left to Right: 20''Front to Back: 15''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC 2" Slip Clear PVC Silent Check Valve (B-0823-20C)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-2917)
- STERLING SEAL & SUPPLY 31"x24"x1" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.31x24x1x1)
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RC150-125)
- TERRAZZO-WARE 36 W x 36 L x 12 in H, Terrazzo, Mop Sink (TDF-36)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- BK RESOURCES 29-8125 in W x 29 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14)
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2-Bowl Dual Mount Sink Kit SS (ECTSR33229TBG2)
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Low Arc Service Sink Faucet (77-9008)
- SANI-LAV 21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink (U1818)
- Zurn Elkay Utility Sinks