Shop All Utility Sinks
Zurn Elkay
Elkay ELVWO2219SACC Stainless Steel Wall Hung Single Bowl ADA Lavatory Sink Kit
Mfr # 438EVW2219SC
Zoro # G511639048
Free Shipping & Returns
$4,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438EVW2219SC
- Zoro # G511639048
- Country of Origin United States
- Category Utility Sinks
Description
This Elkay ELVWO2219SACC stainless steel wall hung single bowl ADA lavatory sink kit is a versatile addition to any hospital or healthcare facility! This all-inclusive kit is a one-stop shop that will have your business or facility equipped with a hygienic sink in no time. The one-piece wall hung design is easily installed to save space. The kit also includes a 1 1/2'' drain an overflow assembly and a sensor faucet. The 2 1/2'' high backsplash prevents staining or damage to the attached wall.The sensor faucet offers a hands-free option to operate the sink which is key if you are unable to hygienically turn a faucet without contaminating the sink space. With a 5 1/2'' deep bowl this sink is perfect for large-scale cleaning and containing any potentially hazardous materials. An overflow assembly is included for added protection against accidents and damage. Made of 18 gauge type 304 stainless steel this wall hung sink is a versatile durable solution for any need. The bowl is also made with sound-deadening materials to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a polished buffed satin finish for a glistening appearance that is hardwearing and long-lasting!Kit Includes:- LKB21C sensor faucet with AC plug-in and 4 AA batteries- LKF297 overflow assembly- ELVWO2219 sink bowlOverall Dimensions:Left to Right: 22''Front to Back: 19''Height: 19 1/8''Bowl Dimensions:Left to Right: 16''Front to Back: 11 1/2''Depth: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 80 (90716)
- ELKAY Kit- Regulator- Grn Spring (98732C)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2" Pipe Size (S261SH02N3JK4)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (111S)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (103L)
- BK RESOURCES 20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS-1620-6-KIT)
- ORION Lab Sink Overflow, Polypropylene, 1 1/4 In (385551-15)
- DISTRIBUTION POINT American Standard® Declyn 0321026.020 Wall Hung Square Lavatory Sink (321026.02)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- Zurn Elkay Utility Sinks