Shop All Kitchen Sinks
Zurn Elkay
Elkay ELUH9-CU CuVerro Antimicrobial Copper Single Bowl ADA Undermount Sink
Mfr # 438ELUH9CU
Zoro # G211520110
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438ELUH9CU
- Zoro # G211520110
- Country of Origin China
- Category Kitchen Sinks
Description
This Elkay ELUH9-CU CuVerro antimicrobial copper single bowl ADA undermount sink is a versatile addition to any commercial application! The one-piece seamless bowl design is easily installed to ADA compliance and provides the most accessible and hygienic solution for your facility or business. Plus the antimicrobial design is registered by the EPA to kill more than 99.9% of bacteria in just two hours!The advantage of am undermount sink is that it allows for a seamless appearance between the countertop and the sink. With mounting clips sold separately you're able to secure the sink to the counter. With your drain in place and water pipe connected your sink will be ready for operation! This model has a 1 1/2'' drain opening in the center of the bowl for fast draining.With a 4 3/4'' deep round bowl this sink is perfect for day-to-day use including laundering items washing dishes washing your hands or completing cleaning tasks. Made of 18 gauge copper this drop-in sink is a versatile durable solution for any need. The bowl is also made with sound-deadening pads to minimize sound and vibrations. In addition to that the unit is finished off with a scratch-resistant high-shine lustrous satin finish for a glistening appearance that is hardwearing long-lasting and reparable!Overall Dimensions:Left to Right: 11 3/8''Front to Back: 11 3/8''Height: 4 3/4''Bowl Dimensions:Left to Right: 9''Front to Back: 9''Depth: 4 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 1-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10701TMG)
- AMERICAN STANDARD Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2855.016.020)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000-12p-17069)
- CHICAGO FAUCET Manual, 3" Mount, Commercial 2 Hole Gooseneck Service Sink Faucet (225-ABCP)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Caribbean Snd (RVG1033CS)
- RUVATI 33"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2300WH)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath COL710 Stainless Steel Colander For Sru311710 (COL710)
- BLANCO Stainless Steel Sink Grid (Stellar Equal Double Bowl) (515296)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115161)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- WHITEHAUS Noah'S Collection SS Sgl Bowl Undermount Sink, SS (WHNUB3016)
- Zurn Elkay Kitchen Sinks