No Product Image Available

Zurn Elkay

Elkay ELUH16LV-CU CuVerro Antimicrobial Copper Single Bowl Undermount Sink with Overflow Assembly


product price: $952.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Elkay ELUH16LV-CU CuVerro antimicrobial copper single bowl undermount sink with overflow assembly is a versatile addition to any commercial application! The one-piece seamless bowl design is easily installed and provides a hygienic solution for your facility or business. Plus the antimicrobial design is registered by the EPA to kill more than 99.9% of bacteria in just two hours!The advantage of am undermount sink is that it allows for a seamless appearance between the countertop and the sink. With mounting clips sold separately you're able to secure the sink to the counter. With your drain in place and water pipe connected your sink will be ready for operation! This model has a 1 1/2'' drain opening in the center of the bowl for fast draining. The bowl comes equipped with an overflow assembly to prevent the sink from overflowing as the water continually runs.With a 8'' deep round bowl this sink is perfect for day-to-day use including laundering items washing dishes washing your hands or completing cleaning tasks. Made of 18 gauge copper this drop-in sink is a versatile durable solution for any need. The bowl is also made with sound-deadening pads to minimize sound and vibrations. In addition to that the unit is finished off with a scratch-resistant high-shine lustrous satin finish for a glistening appearance that is hardwearing long-lasting and reparable!Overall Dimensions:Left to Right: 18 3/8''Front to Back: 18 3/8''Height: 8''Bowl Dimensions:Left to Right: 16''Front to Back: 16''Depth: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.