Shop All Kitchen Sinks
Zurn Elkay
Elkay ELUH1511-CU CuVerro Antimicrobial Copper Single Bowl ADA Undermount Sink Rect
Mfr # 438ELUH1511CU
Zoro # G811667468
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438ELUH1511CU
- Zoro # G811667468
- Country of Origin China
- Category Kitchen Sinks
Description
This Elkay ELUH1511-CU CuVerro antimicrobial copper single bowl ADA undermount sink with overflow assembly is a versatile addition to any commercial application! The one-piece seamless bowl design is easily installed to ADA compliance and provides the most accessible and hygienic solution for your facility or business. Plus the antimicrobial design is registered by the EPA to kill more than 99.9% of bacteria in just two hours!The advantage of am undermount sink is that it allows for a seamless appearance between the countertop and the sink. With mounting clips sold separately you're able to secure the sink to the counter. With your drain in place and water pipe connected your sink will be ready for operation! This model has a 1 1/2'' drain opening in the rear center of the bowl for fast draining. The bowl comes equipped with an overflow assembly to prevent the sink from overflowing as the water continually runs.With a 6'' deep oval bowl this sink is perfect for day-to-day use including laundering items washing dishes washing your hands or completing cleaning tasks. Made of 18 gauge copper this drop-in sink is a versatile durable solution for any need. The bowl is also made with sound-deadening pads to minimize sound and vibrations. In addition to that the unit is finished off with a scratch-resistant high-shine lustrous satin finish for a glistening appearance that is hardwearing long-lasting and reparable!Overall Dimensions:Left to Right: 18''Front to Back: 14''Height: 6''Bowl Dimensions:Left to Right: 15 1/2''Front to Back: 11 3/8''Depth: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, Contemporary (1041642-BV)
- CHERNE Test Ball Plug, Pneunatic, 6 to 8 In (275058)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 80 (40702)
- AMERICAN STANDARD Decratve BthromSink Trap Br. Nckl (7720.018.295)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLRS3322101)
- KOHLER Vault 24 X 18-1/4 X 9-3/8 Undermount Single-Bowl Medium Kitchen Sink (3822-NA)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- Zurn Elkay Kitchen Sinks