No Product Image Available
Zurn Elkay

Elkay ELUH1316 Lusterstone Classic Single Bowl Undermount Sink


product price: $796.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Elkay ELUH1316 Lusterstone Classic single bowl undermount sink is a versatile addition to any commercial application! The one-piece undermount design is easily installed and provides a sturdy surface for cleaning. An off-centered drain allows for expanded use of the sink basin and provides more space in the under-cabinet area.This undermount sink can be installed beneath the countertop to create a sleek and even space with no interruption between the counter and the sink.With a 7 7/8'' deep bowl this sink is perfect for kitchen or cleaning use including laundering small items washing dishes or completing cleaning tasks. Made of 18 gauge type 304 stainless steel this undermount sink is a versatile durable solution for any need. This bowl also comes with sound-deadening pads to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a scratch-resistant high-shine Lusterstone finish for a glistening appearance that is hardwearing long-lasting and reparable!Overall Dimensions:Left to Right: 16''Front to Back: 18 1/2''Height: 7 7/8''Bowl Dimensions:Left to Right: 13 1/2''Front to Back: 16''Depth: 7 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.