Shop All Bathroom Sinks
Zurn Elkay
Elkay ELUH12LV Asana Single Bowl Undermount ADA Bathroom Sink with Overflow Assembly
Mfr # 438ELH12LV
Zoro # G611673829
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 438ELH12LV
- Zoro # G611673829
- Country of Origin China
- Category Bathroom Sinks
Description
This Elkay ELUH12LV Asana single bowl undermount ADA bathroom sink is a versatile addition to any commercial application! The one-piece undermount design is easily installed for ADA compliance. A 2'' central drain and rounded bowl allows for fast draining so you can more efficiently wash your hands or quickly rinse utensils. This undermount sink can be installed beneath the countertop to create a sleek and even space with no interruption between the counter and the sink.With a 6'' deep bowl this sink is perfect for deep washing your hands or any other bathroom cleaning necessities. Made of 18 gauge type 304 stainless steel this undermount sink is a versatile durable solution for any need. The bowl comes equipped with an overflow assembly to prevent the sink from overflowing as the water continually runs. This bowl also comes with sound-deadening pads to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a scratch-resistant high-shine Asana finish for a glistening appearance that is hardwearing long-lasting and reparable!Overall Dimensions:Diameter: 14 3/8''Bowl Diameter: 12''Depth: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6AYT5)
- ZURN Manual Handle Assembly (Z7000-LH)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" Nom Pipe, 316SS (200200-4-655)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1/2", 125, Brz Nl (4385004290)
- MRS. MEYERS CLEAN DAY MMCD MLT-SF CONC LAV32OZ (11440)
- CASTELLO USA Pyramid 48” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2053-48-NH)
- KOHLER Whitehaven Self-Trimming 32-11/16 (5827-0)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-PB)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- Zurn Elkay Bathroom Sinks