Shop All Kitchen Sinks
Zurn Elkay
Elkay ELUH12FB Lusterstone Classic Single Bowl Undermount ADA Sink
Mfr # 438ELH12FB
Zoro # G311520089
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438ELH12FB
- Zoro # G311520089
- Country of Origin China
- Category Kitchen Sinks
Description
This Elkay ELUH12FB Lusterstone Classic single bowl undermount ADA bathroom sink is a versatile addition to any commercial application! The one-piece undermount design is easily installed for ADA compliance. A 3 1/2'' central drain and rounded bowl allows for fast draining so you can more efficiently wash your hands or quickly rinse utensils. This undermount sink can be installed beneath the countertop to create a sleek and even space with no interruption between the counter and the sink.With a 6'' deep bowl this sink is perfect for deep washing your hands or any other bathroom cleaning necessities. Made of 18 gauge type 304 stainless steel this undermount sink is a versatile durable solution for any need. This bowl also comes with sound-deadening pads to minimize the sound of dripping water against the stainless steel. In addition to that the unit is finished off with a scratch-resistant high-shine Lusterstone finish for a glistening appearance that is hardwearing long-lasting and reparable!Overall Dimensions:Diameter: 14 3/8''Bowl Diameter: 12''Depth: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 0.5 Micron, 6 PK (5615101)
- VIEGA Transition coupling (90490)
- ZORO SELECT PVC Coupling, Compression, 3 in Pipe Size (160-110)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/4" ID x 1/2" OD x 100' (PVC14-12ANA)
- RUVATI 32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8300)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- INTERDESIGN Suction Sink Center Ss (84702)
- ELKAY Double Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- WHITEHAUS 33" Front Apron Sink W/ An Intricate Vine Design On One Side, Bsct (WHSIV3333-BISCUIT)
- Zurn Elkay Kitchen Sinks