Shop All Utility Sinks
Zurn Elkay
25'' x 19 1/2'' Wall Mounted Service Sink W/ Bucket Hook Faucet and Cast Iron P-Trap
Mfr # 438ESSW2520C
Zoro # G011621642
product price: $4,642.99
/ea
Free Shipping & Returns
$4,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438ESSW2520C
- Zoro # G011621642
- Country of Origin United States
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay ESSW2520C 25'' x 19 1/2'' wall mounted service sink with bucket hook faucet and cast iron P-trap! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes a bucket hook faucet and a cast iron P-trap. Plus the faucet has 2'' lever handles that allow users to easily operate the flow of water. This faucet offers a 4 GPM flow rate and has a 1/2'' NPT female inlet connection. The faucet also features an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 12'' high backsplash to protect your walls from splashing and water damage as well as a 12'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Bucket hook faucet- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support brackets- 1 Cast iron P-trapOverall Dimensions:Left to Right: 25''Front to Back: 19 1/2''Height: 39 3/4''Compartment Dimensions:Left to Right: 22''Front to Back: 16''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT SS Cross (4381033900)
- LEGEND VALVE 1" PEX X 3/4" MNPT ADAPTER (460-762NL)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- EXCEL DRYER Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-GRV-ECO-1.1N-208-277V)
- CROWN VERITY 34-1/2" W x 34-3/8" L x 47-3/4" H, Stainless Steel, Portable Sink (CVPHS-2)
- AMERICAN STANDARD Service Sink Clinic Wall Mounted In Whit (9512.999.020)
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- EAGLE GROUP 25-1/2" W x 32-5/8" L x 19-1/2" H, Floor Mount, 304 Stainless Steel (F2820-12)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- BK RESOURCES 23.8125 in W x 54 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18T)
- BK RESOURCES 25-13/16 in W x 68 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12-18T)
- Zurn Elkay Utility Sinks