Shop All Utility Sinks
Zurn Elkay
23'' x 18 1/2'' Wall Mounted Service Sink W/ Bucket Hook Faucet and Cast Iron P-Trap
Mfr # 438ESSW2319C
Zoro # G311621625
product price: $4,599.99
/ea
Free Shipping & Returns
$4,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 438ESSW2319C
- Zoro # G311621625
- Country of Origin United States
- Category Utility Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Elkay ESSW2319C 23'' x 18 1/2'' wall mounted service sink with bucket hook faucet and cast iron P-trap! Made of rugged 14 gauge type 304 stainless steel with a lustrous buffed satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This wall mounted sink station includes a bucket hook faucet and a cast iron P-trap. Plus the faucet has 2'' lever handles that allow users to easily operate the flow of water. This faucet offers a 4 GPM flow rate and has a 1/2'' NPT female inlet connection. The faucet also features an attractive chrome-plated brass construction.Designed for wall mounting this sink includes a wall hanger and stainless steel support brackets. Installation is simple and the support brackets ensure that the sink is stable and fully supported while allowing full clearance underneath. This model features a 12'' high backsplash to protect your walls from splashing and water damage as well as a 12'' deep bowl with a 3 1/2'' drain hole. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 1 Bucket hook faucet- 1 Wall mount sink- 1 Wall hanger- 1 Set of stainless steel support brackets- 1 Cast iron P-trapOverall Dimensions:Left to Right: 23''Front to Back: 18 1/2''Height: 39 3/4''Compartment Dimensions:Left to Right: 20''Front to Back: 15''Depth: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF FLR DRAIN FM W/BKT 3in. -4in. (860-3PSPK)
- BRADLEY Classic Wftn. Conversion Kit (S45-968)
- ZORO SELECT 3/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (462-120)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- LARSEN SUPPLY CO 10Ct J Sink Rim Clip (42-2103)
- BK RESOURCES 25.8125 in W x 37 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FS)
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- EAGLE GROUP 25-1/2" W x 32-5/8" L x 19-1/2" H, Floor Mount, 304 Stainless Steel (F2820-12)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- Zurn Elkay Utility Sinks