Shop All Drain Components
Zurn Elkay
12'' x 12'' Stainless Steel Floor Sink W/ 4'' No Hub Connection and 8'' Sump Depth
Mfr # 995Z514NHSDC
Zoro # G211591530
Free Shipping & Returns
$3,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z514NHSDC
- Zoro # G211591530
- Country of Origin United States
- Category Drain Components
Description
Prevent the possibility for drainage backflow in sanitary locations by using the Zurn Z1751-4NH-SDC 12'' x 12'' stainless steel floor sink. When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow.This floor sink includes 8'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment.Constructed of durable 14 gauge type 304 stainless steel this sink is built to withstand the wear-and-tear of a busy commercial kitchen. This sink also includes a loose set grate and stainless steel sediment basket to catch any solids. It has a 4'' connection that easily hooks up to drain pipes .Overall Dimensions:Length: 12''Width: 12''Height without connection: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Satin Nicke (493244H-07)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- SIOUX CHIEF GAS BALL VALVE 1/2""NPT (696-1021GFPK4)
- ROHL Wire Sink Grid For Rc1515 Bar/Food Prep Kitchen Sink (WSG1515WH)
- WESTBRASS Bottle Trap 1/4-Turn Lavatory Kit W/ Valves & Risers PNI (D1438QRL-05)
- PLUMB PAK Sink Tailpiece 1-1/2 In (PP11-16W)
- KOHLER Lift Rod Kit, Bath (1006008)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (05231)
- JAY R. SMITH MANUFACTURING Cast Iron, Grate, Floor Drain (2120CIG)
- IDEAL Slip-Joint W/Grip, 6 (35-100)
- EVERFLOW Double Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x24" (42024)
- Zurn Elkay Drain Components