Shop All Drain Components
Zurn Elkay
12'' x 12'' Stainless Steel Floor Sink W/ 4'' No Hub Connection and 6'' Sump Depth
Mfr # 995Z504NHSDC
Zoro # G711591443
Free Shipping & Returns
$7,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z504NHSDC
- Zoro # G711591443
- Country of Origin United States
- Category Drain Components
Description
Prevent the possibility for drainage backflow in sanitary locations by using the Zurn Z1750-4NH-SDC 12'' x 12'' stainless steel floor sink. When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow.This floor sink includes 6'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment.Constructed of durable 14 gauge type 304 stainless steel this sink is built to withstand the wear-and-tear of a busy commercial kitchen. This sink also includes a loose set grate and stainless steel sediment basket to catch any solids. It has a 4'' connection that easily hooks up to drain pipes .Overall Dimensions:Length: 12''Width: 12''Height without connection: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (8311)
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9217B)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ASCO 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B046V)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT9)
- PIONEER FAUCETS Bath Waste And Overflow-Grid Strainer W/Screw, Polished Chrome (X-6400034)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 2"" (845-2PPK)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- WESTBRASS Decorative Styrene P-Trap 1-1/2 x 1-1/2 or 1-1/4" Oil Rubbed Bronze (D401-PF-12)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, P-Trap (1PNX6)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36203)
- Zurn Elkay Drain Components