Shop All Drain Components
Zurn Elkay
12'' x 12'' Stainless Steel Floor Sink W/ 2'' No Hub Connection and 6'' Sump Depth
Mfr # 995Z502NHSDC
Zoro # G511591469
Free Shipping & Returns
$7,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z502NHSDC
- Zoro # G511591469
- Country of Origin United States
- Category Drain Components
Description
Prevent the possibility for drainage backflow in sanitary locations by using the Zurn Z1750-2NH-SDC 12'' x 12'' stainless steel floor sink. When using equipment that will be draining water such as kitchen sinks dishwashers and steam equipment it is important to use indirect draining to prevent potential backflow.This floor sink includes 6'' of sump depth and a 12'' x 12'' basin that allows for a substantial air gap to collect any potential backflow instead of it coming back up into your kitchen equipment.Constructed of durable 14 gauge type 304 stainless steel this sink is built to withstand the wear-and-tear of a busy commercial kitchen. This sink also includes a loose set grate and stainless steel sediment basket to catch any solids. It has a 2'' connection that easily hooks up to drain pipes .Overall Dimensions:Length: 12''Width: 12''Height without connection: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125S4)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 2" Coupler x 2" Male NPT (BULK-CGF-105)
- ZORO SELECT 90 Deg Long Sweep Elbow, 4 In Hub (1WHZ1)
- KISSLER LH Ceramic Cartridge, Brass, 23/16" Size (AB11-0904C)
- JONES STEPHENS P-Polished, CP Brass, Stainless, 1-1/4" (P38002)
- DANCO 4-1/4 in. Chrome Gray Square Drain Cover (9D00011034)
- ZURN 3 " Dia., Aluminum, Silver Finish, Sediment Bucket (P1901-23-ALUM)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- EVERFLOW P-Trap for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/4" (12815)
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- MOEN Commercial Pop-Up Waste Kit (104770)
- Zurn Elkay Drain Components