Shop All PEX Fittings
Zurn
Elbow Stub Out, 90 deg., Copper, PEX
Mfr # QSTUBLXX5
Zoro # G3594035
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type PEx
- Tube Size 1"
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QSTUBLXX5
- Zoro # G3594035
- UPC # 084169012937
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
PEX Size | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side A Tube Inner Diameter | 1 in |
Overall Length | 8 3/4 in |
For Tube Inside Diameter | 1 in |
Description
Elbow Stubout, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Barb Style Standard, Fitting Material Copper, Overall Length 8 3/4 in, Specific Fitting Shape 90 Degrees Stub-Out, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM, NSF, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F, Resistance Properties Corrosion-Resistant, Rust-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025)
- B & K/MUELLER INDSIMPORT 2 Galv Cap (511-408HN)
- ZORO SELECT 1/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020BSNP)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 1/8" Male BSPT (R) (PT04-01)
- ZURN Stub Out, Copper, PEX w/Flange, 1/2"x8"Tube (QSTUBLXXF)
- ZURN Coupling, Low Lead Brass, 3/4" x 1/2" Pipe (QQC43GX)
- ZURN Adapter, Low Lead Brass, 1/2" Tube (QQMC33GX)
- ZURN Adapter, Copper, 1/2" Pipe (QQ650CX)
- ZURN Elbow, 90 deg., Polyalloy, 3/4" x 3/4" Tube (QQPE44X)
- ZURN 1" Pipe Copper Crimp Clamp Ring (QCR5XPC)
- APOLLO PEX 1/2 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME1234)
- Zurn PEX Fittings